Zoro Homepage

EXV Curved Handle Wire SB 3 x 19 Carbon Steel

  • Mfr # SCB319E

  • Zoro # G116273326


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Overall Length
1.745 in
Item - Wire Wheel Brushes
Wire Brush
Width
13.875 in
Application
Cleaning, Removing Rust and Corrosion, Removing Surface Coatings
Primary Material Application
Ferrous Metals, Steel, Cast Iron, Wrought Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB319E
Zoro #
G116273326
UPC #
662333719730
Country of Origin
China

Dimensions

Overall Length
1.745 in
Width
13.875 in
Height
1.9895 in
Size
13-11/16 in x 31/32 in

Details

Item - Wire Wheel Brushes
Wire Brush
Application
Cleaning, Removing Rust and Corrosion, Removing Surface Coatings
Primary Material Application
Ferrous Metals, Steel, Cast Iron, Wrought Iron

Description

Curved Handle Brushes brushes are general purpose brushes that have a long reach. They were designed for cleaning rust, paint, and other surface coatings prior to welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.