Zoro Homepage

EXV Curved Handle Wire SB 3 x 19 Stainless Steel

  • Mfr # SCB319ES

  • Zoro # G416273330


product price: $4.49
/ea
Sold in multiples of 19 for $85.31

Key Features

Overall Length
2.383 in
Item - Wire Wheel Brushes
Wire Brush
Width
13.8 in
Size
13-11/16 in x 31/32 in
Primary Material Application
Stainless Steel, Aluminum and Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB319ES
Zoro #
G416273330
UPC #
662333719747
Country of Origin
China

Dimensions

Overall Length
2.383 in
Width
13.8 in
Size
13-11/16 in x 31/32 in
Height
2.9565 in

Details

Item - Wire Wheel Brushes
Wire Brush
Primary Material Application
Stainless Steel, Aluminum and Non-Ferrous Metals
Application
Cleaning, Removing Rust and Corrosion, Removing Surface Coatings

Description

Curved Handle Brushes brushes are general purpose brushes that have a long reach. They were designed for cleaning rust, paint, and other surface coatings prior to welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.