Zoro Homepage

EXV Double Row Cup Wheel 7in 5/8in-11

  • Mfr # EXV07CDH

  • Zoro # G616479426


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Application
Grinding, Coatings Removal
Wet or Dry Application
Wet/Dry
For Use On
Concrete, Block, Stone, and other Masonry Materials
Length
0.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV07CDH
Zoro #
G616479426
UPC #
662333793471
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
7 in
Length
0.067 in
Height
7.108 in
Width
7.108 in

Details

Application
Grinding, Coatings Removal
Item
Cup Wheel
Wet or Dry Application
Wet/Dry
For Use On
Concrete, Block, Stone, and other Masonry Materials

Description

Pearl P1 EXV Cup Wheels offer professional grade performance at an excellent price, making them one of the best values in the industry. The P1 EXV row style cup wheels offer this classic design in single row or double row configurations as well as 4in or 7in diameter. Choose double row for smoother grinding and longer life, choose single row for faster stock removal and more aggressive grinding action.. Single row for aggressive stock and coating removal. Double row for smoother grinding and longer life. Great for grinding and coating removal. Engineered for grinding concrete, masonry, and stone. Wet or dry grinding. DST - Direct Sintering Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.