EXV High Density Zirconia Maxidisc 5 x 7/8 Z40 T-29

  • Mfr # MAX5040ZJ9E

  • Zoro # G916479461


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Grit
40
Abrasive Wheel Type
Type-29
Diameter
5 in
Application
Polishing, Sanding, Grinding, Finishing, and more
Length
0.0945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX5040ZJ9E
Zoro #
G916479461
UPC #
662333772643
Country of Origin
Turkey

Dimensions

Diameter
5 in
Length
0.0945 in
Width
5.0005 in
Size
5 in x 7/8 in
Height
5.0005 in

Details

Grit
40
Abrasive Wheel Type
Type-29
Item
Grinding Wheel
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous metals, iron, steel, and stainless steel

Description

The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required.. Zirconia abrasive grinds quickly and has a long working life. High density flap design provides 35% more abrasive material. Semi-flexible backer for added versatility. Excellent value for smaller jobs and newer operators. Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.