EXV Knot Cup Wire Brush 4 x .020 x 5/8-11, Pack of 10

  • Mfr # CLWBK458E-BULK

  • Zoro # G916273342


product price:  $153.99
/ea
Sold in multiples of 10 for $1,539.90
Free Shipping & Returns

Key Features

Wire Dia.
4 in
Overall Length
2.853 in
Item - Wire Wheel Brushes
Wire Brush
Width
4.3565 in
Application
Removal of rust, scale, paint, burrs, and corrosion. Cleaning and preparation of large metal surfaces.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLWBK458E-BULK
Zoro #
G916273342
UPC #
662333719617
Country of Origin
China

Dimensions

Wire Dia.
4 in
Overall Length
2.853 in
Width
4.3565 in
Size
4 in x .020 x 5/8"-11
Height
0.158 in

Details

Item - Wire Wheel Brushes
Wire Brush
Application
Removal of rust, scale, paint, burrs, and corrosion. Cleaning and preparation of large metal surfaces.

Description

Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV, the upgraded Standard series, or the Premium series.. High-quality, industrial grade construction for durability and a long working life. High tensile strength wire resists breakage. Available in many different configurations, including stainless steel wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.