
EXV Knot Wheel Stringer Bead Twist 4 x .020 x 5/8-11, Pack of 10 (Discontinued)
- Mfr # CLWBK458BE-BULK
- Zoro # G416273347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLWBK458BE-BULK
Zoro #
G416273347
UPC #
662333719631
Country of Origin
China
Dimensions
Overall Length
3.936 in
Wire Dia.
4 in
Height
0.338 in
Width
0.7635 in
Size
4 in x .020 x 5/8"-11
Details
Item - Wire Wheel Brushes
Wire Brush
Application
Bead scale removal, Cleaning root and hot passes, Corners
Description
Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV, the upgraded Standard series, or the Premium series.. High-quality, industrial grade construction for durability and a long working life. High tensile strength wire resists breakage. Available in many different configurations, including stainless steel wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.