Shop PEARL
See all product information
Create Account
EXV Knot Wheel Stringer Bead Twist 4in x .020 x 5/8in-11 Stainless Steel
- Mfr # CLWBK458BES
- Zoro # G216273332
product price:Â
$
18.29
/ea
Key Features
Item - Wire Wheel Brushes
Wire Brush
Wire Dia.
4 in
Overall Length
3.942 in
Height
0.075 in
Width
3.942 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLWBK458BES
- Zoro #
- G216273332
- UPC #
- 662333719112
- Country of Origin
- China
- Item - Wire Wheel Brushes
- Wire Brush
- Application
- Bead scale removal, Cleaning root and hot passes, Corners
Dimensions
- Wire Dia.
- 4 in
- Overall Length
- 3.942 in
- Height
- 0.075 in
- Width
- 3.942 in
- Size
- 4 in x .020 x 5/8"-11
Description
Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV, the upgraded Standard series, or the Premium series.. High-quality, industrial grade construction for durability and a long working life. High tensile strength wire resists breakage. Available in many different configurations, including stainless steel wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.