Zoro Homepage

EXV Shoe Handle Wire SB 4 x 16 Carbon Steel

  • Mfr # SCB416E

  • Zoro # G616273338


product price: $2.89
/ea
Sold in multiples of 10 for $28.90

Key Features

Overall Length
1.983 in
Item - Wire Wheel Brushes
Wire Brush
Primary Material Application
Ferrous Metals, Steel, Cast Iron, Wrought Iron
Width
10.103 in
Size
10 in x 1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB416E
Zoro #
G616273338
UPC #
662333719761
Country of Origin
China

Dimensions

Overall Length
1.983 in
Width
10.103 in
Size
10 in x 1-1/8 in
Height
2.982 in

Details

Item - Wire Wheel Brushes
Wire Brush
Primary Material Application
Ferrous Metals, Steel, Cast Iron, Wrought Iron
Application
Cleaning, Removing Rust and Corrosion, Mill Scale, Other Surface Coatings

Description

Shoe Handle Brushes brushes are heavy-duty brushes with a comfort grip handle. They were designed for cleaning rust, mill scale, paint, and other surface coatings prior to welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.