Zoro Homepage

EXV Small Cleaning Wire SB 3 x 7 Carbon Steel

  • Mfr # SCB37E

  • Zoro # G716273344


product price: $2.39
/ea
Sold in multiples of 50 for $119.50

Key Features

Overall Length
1.1425 in
Item - Wire Wheel Brushes
Wire Brush
Primary Material Application
Ferrous Metals, Steel, Cast Iron, Wrought Iron
Size
7-3/4 in x 7/16 in
Height
1.9555 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB37E
Zoro #
G716273344
UPC #
662333719709
Country of Origin
China

Dimensions

Overall Length
1.1425 in
Size
7-3/4 in x 7/16 in
Height
1.9555 in
Width
7.8545 in

Details

Item - Wire Wheel Brushes
Wire Brush
Primary Material Application
Ferrous Metals, Steel, Cast Iron, Wrought Iron
Application
Cleaning, Removing Rust and Corrosion, Removing Surface Coatings

Description

Small toothbrush style brushes are ideal for cleaning small items or reaching into confined spaces. Use to remove rust, corrosion, and other surface coatings and debris prior to welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.