
EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29
Mfr # MAX4560Z9E
Zoro # G711898382
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Abrasive Material
Ferrous metals, iron, steel, and stainless steel
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAX4560Z9E
Zoro #
G711898382
UPC #
66233377308
Country of Origin
Turkey
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Abrasive Material
Ferrous metals, iron, steel, and stainless steel
Grit
60
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Description
The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.