EXV Zirconia Maxidisc Flap Disc 4 1/2 x 5/8-11 Z40 T-27

  • Mfr # MAX454ZEH

  • Zoro # G111898302


product price: $6.55
/ea
Sold in multiples of 10 for $65.50

Key Features

Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Backing Material
Ferrous metals, iron, steel, and stainless steel
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX454ZEH
Zoro #
G111898302
UPC #
662333773015
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11

Details

Flap Disc Type
Dry
Backing Material
Ferrous metals, iron, steel, and stainless steel
Grit
40
Maximum Operating Speed
13,300 RPM
Color
Blue
Shape
Type-27
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more

Description

The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required._x000D_- Zirconia abrasive grinds quickly and has a long working life _x000D_- Semi-flexible backer for added versatility _x000D_- Excellent value for smaller jobs and newer operators _x000D_- Contaminate free _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.