
Eyelet Side Seam Lacing Tape, 6 yd., Black, Nylon tricot, 4 L, 4 W
Mfr # 7210-9999-6
Zoro # G2863391
product price:Â $53.89
/eaKey Features
Material
Nylon tricot
Height
1.5
Width
4
Length
4
Features
Sheer lacing tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7210-9999-6
Zoro #
G2863391
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5
Width
4
Length
4
Depth
4
Details
Item
Eyelet Side Seam Lacing Tape,6 yd.
Color
Black
Material
Nylon tricot
Features
Sheer lacing tape
For Use With
Corsets
Weight
0.24
Lockout Application
Perfect for corsets
Description
Eyelet Side Seam Lacing Tape,6 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.