Shop PEARL
See all product information
Create Account
Fatmax Zirconia Maxidisc 4-1/2 x 5/8-11 Z60 T-27
- Mfr # MAX4560ZJ7H
- Zoro # G011898310
product price:Â
$
8.49
/ea
Sold in multiples of 10 for
$84.90
Key Features
Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4560ZJ7H
- Zoro #
- G011898310
- UPC #
- 66233376598
- Country of Origin
- Türkiye
- Flap Disc Type
- Dry
- Abrasive Material
- Ferrous Metals, Iron, Steel, Stainless Steel
- Grit
- 60
- Maximum Operating Speed
- 13,300 RPM
- Color
- Green
- Application
- Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8 in-11
Description
The FATMAX MAXIDISC uses larger abrasive flaps for a thicker, longer wearing abrasive disc. The FATMAX uses premium zirconia abrasive grain for professional grade performance. These discs are an excellent option for heavy jobs that require more abrasive surface to work with. -Jumbo Abrasive flaps provide more abrasive material for a thicker, longer wearing disc-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance-Contaminate free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.