Zoro Homepage

Fatmax Zirconia Maxidisc 5 x 7/8 Z40 T-29

  • Mfr # MAX5040ZJ9

  • Zoro # G416479480


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Diameter
5 in
Grit
40
Application
Polishing, Sanding, Grinding, Finishing, and more
Abrasive Wheel Type
Type-29
Size
5 x 7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX5040ZJ9
Zoro #
G416479480
UPC #
662333250097
Country of Origin
Turkey

Dimensions

Diameter
5 in
Size
5 x 7/8
Height
4.9815 in
Width
4.9815 in
Length
0.1065 in

Details

Item
Grinding Wheel
Grit
40
Application
Polishing, Sanding, Grinding, Finishing, and more
Abrasive Wheel Type
Type-29
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel

Description

The FATMAX MAXIDISC uses larger abrasive flaps for a thicker, longer wearing abrasive disc. The FATMAX uses premium zirconia abrasive grain for professional grade performance. These discs are an excellent option for heavy jobs that require more abrasive surface to work with.. Jumbo Abrasive flaps provide more abrasive material for a thicker, longer wearing disc. Zirconia abrasive grinds quickly and has a long working life. Semi-flexible backer for added versatility. Consistent performance. Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.