Fatmax Zirconia Maxidisc Flap Disc 4-1/2 x 5/8-11 Z80 T-27

  • Mfr # MAX4580ZJ7H

  • Zoro # G511898452


product price:  $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4580ZJ7H
Zoro #
G511898452
UPC #
662333766000
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Length
4.5 in

Details

Flap Disc Type
Dry
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
Maximum Operating Speed
13,300 RPM
Color
Green
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more
Shape
Type-27
Wet/Dry
Dry
Material Application
Ferrous Metals, Iron, Steel, Stainless Steel

Description

The FATMAXâ„¢ MAXIDISCâ„¢ uses larger abrasive flaps for a thicker, longer wearing abrasive disc. The FATMAXâ„¢ uses premium zirconia abrasive grain for professional grade performance. These discs are an excellent option for heavy jobs that require more abrasive surface to work with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.