Fusibles and Needle Punch Fiber Fill, PK2, White, Polyester, 15 L, 15 W
- Mfr # M1063-0000-05
- Zoro # G2864432
product price:Â
$
34.39
/pk of 2, $17.20/ea
Key Features
Color
White
Material
Polyester
Height
3
Width
15
Length
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1063-0000-05
- Zoro #
- G2864432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3
- Width
- 15
- Length
- 15
- Depth
- 15
Details
- Item
- Fusibles and Needle Punch Fiber Fill,PK2
- Color
- White
- Material
- Polyester
- Features
- Low pile goods
- Weight
- 1.9
- For Use With
- Quilting
- Lockout Application
- Sewn applications
Description
Fusibles and Needle Punch Fiber Fill,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.