Zoro Homepage

General Purpose 14 x .125 x 1in, 20mm Pattern Dia

  • Mfr # ADM1412S

  • Zoro # G816274814


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
13.955 in
Width
13.955 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADM1412S
Zoro #
G816274814
UPC #
662333766703
Country of Origin
Thailand

Dimensions

Height
13.955 in
Length
1.99 in
Width
13.955 in

Details

Item
Blade

Description

Pearl General Purpose ADM1412S 14 x .125 x 1in, 20mm Pattern Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.