Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z60 T-29

  • Mfr # MAX6060ZG

  • Zoro # G911898564


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Overall Diameter
6 in
Connector Size
7/8 in
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
10,200 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX6060ZG
Zoro #
G911898564
UPC #
662333763825
Country of Origin
Turkey

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in

Details

Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
60
Maximum Operating Speed
10,200 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more

Description

The GREENBACK MAXIDISC is a premium, trimmable flap disc with a durable nylon backer and aggressive zirconia abrasive. Trimming the GREENBACK is easy and it extends the life of the abrasive disc by replacing the worn outer edge of the tool with fresh abrasive material. The GREENBACK is available with a standard 7/8'' arbor or the fast and easy to use Quickmount backer that threads directly onto 5/8''-11 grinder spindles. - Nylon backer provides extra support and is easily trimmable, extending the life of the disc - Premium zirconia abrasive grinds quickly and has a long working life- Available Quickmount backer for fast and easy disc changes- Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.