Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z80 T-29

  • Mfr # MAX4580ZGQ

  • Zoro # G411898392


product price:  $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX4580ZGQ
Zoro #
G411898392
UPC #
662333185412
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11

Details

Flap Disc Type
Dry
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
Maximum Operating Speed
13,300 RPM
Color
Green
Shape
Type-29
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more

Description

The GREENBACK MAXIDISC is a premium, trimmable flap disc with a durable nylon backer and aggressive zirconia abrasive. Trimming the GREENBACK is easy and it extends the life of the abrasive disc by replacing the worn outer edge of the tool with fresh abrasive material. The GREENBACK is available with a standard 7/8'' arbor or the fast and easy to use Quickmount backer that threads directly onto 5/8''-11 grinder spindles. _x000D_- Nylon backer provides extra support and is easily trimmable, extending the life of the disc _x000D_- Premium zirconia abrasive grinds quickly and has a long working life _x000D_- Available QuickmountTM backer for fast and easy disc changes _x000D_- Contaminate free _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.