Greenback Zirconia Maxidisc Trimmable Flap Disc 5 x 7/8 Z40 T-29

  • Mfr # MAX5040ZG

  • Zoro # G512415634


product price: $10.55
/ea
Sold in multiples of 10 for $105.50

Key Features

Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
Maximum Operating Speed
12,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX5040ZG
Zoro #
G512415634
UPC #
662333203291
Country of Origin
Canada

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
Maximum Operating Speed
12,200 RPM
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more
Wet/Dry
Dry

Description

The GREENBACK MAXIDISC is a premium, trimmable flap disc with a durable nylon backer and aggressive zirconia abrasive. Trimming the GREENBACK is easy and it extends the life of the abrasive disc by replacing the worn outer edge of the tool with fresh abrasive material. The GREENBACK is available with a standard 7/8in arbor or the fast and easy to use Quickmount backer that threads directly onto 5/8in-11 grinder spindles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.