Grinding Wheel, Type-27, 4 in Dia, 24 Grit
Mfr # DC4030
Zoro # G316479566
product price: $2.15
/eaSold in multiples of 25 for $53.75
Key Features
Wheel Type
Type-27
Overall Diameter
4 in
Grit
24
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel
Application
Grinding, Weld Dressing, and Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC4030
Zoro #
G316479566
UPC #
662333003525
Country of Origin
China
Dimensions
Overall Diameter
4 in
Length
0.471 in
Height
3.964 in
Width
3.964 in
Size
4 in x 1/4 in x 5/8 in
Details
Item
Grinding Wheel
Wheel Type
Type-27
Grit
24
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel
Application
Grinding, Weld Dressing, and Deburring
Description
Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. High quality resin bond balances cutting speed and tool life. Also available as a pipeline style combination cutting and light grinding wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.