Grinding Wheel, Type 27, 5 in Dia, 40 Grit
Mfr # DCCBTPRO50P
Zoro # G416479565
product price: $10.69
/eaSold in multiples of 25 for $267.25
Key Features
Wheel Type
Type 27
Grit
40
Size
5 in x 5/32 in x 7/8 in
Application
Light Grinding, Cutting, and Stock Removal
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCCBTPRO50P
Zoro #
G416479565
UPC #
662333717620
Country of Origin
Germany
Dimensions
Overall Diameter
5 in
Size
5 in x 5/32 in x 7/8 in
Height
4.941 in
Width
4.9415 in
Length
0.9545 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Grit
40
Application
Light Grinding, Cutting, and Stock Removal
Color
Brown
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel and Other High Tensile Alloys
Style
Pipeline
Description
The CBT PRO Ceramic Bond Technology series of depressed center grinding wheels is designed for professional performance and long life. CBT PROs ceramic grain is extremely strong, aggressive, and self-sharpening. CBT PRO delivers an unmatched working life and extremely aggressive stock removal. The CBT PRO is contaminate free and it is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel. The CBT PRO is an ultra-high-performance solution for professional users who demand the very best.. Faster stock removal than aluminum oxide or zirconia abrasives. Extremely strong CBT PRO abrasive out lasts aluminum oxide or zirconia abrasives. Self-sharpening for high performance grinding throughout the life of the wheel. Exceptional performance on stainless steel and other high tensile alloys. Engineered to run cooler, producing a superior finish. Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.