Zoro Homepage

Grinding Wheel, Type-27, 6 in Dia, 24 Grit

  • Mfr # DC6020H

  • Zoro # G516479519


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Wheel Type
Type-27
Overall Diameter
6 in
Grit
24
Size
6 in x 1/4 in x 5/8"-11
Height
5.877 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC6020H
Zoro #
G516479519
UPC #
662333762330
Country of Origin
Thailand

Dimensions

Overall Diameter
6 in
Size
6 in x 1/4 in x 5/8"-11
Height
5.877 in
Length
0.091 in
Width
5.877 in

Details

Item
Grinding Wheel
Wheel Type
Type-27
Grit
24
Application
Grinding, Weld Dressing, and Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel

Description

Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. High quality resin bond balances cutting speed and tool life. Also available as a pipeline style combination cutting and light grinding wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.