Zoro Homepage

Hand Held Saw Wet/Dry, GFCIVX5WV 5in

  • Mfr # VX5WV

  • Zoro # G316274789


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.761 in
Overall Height
6.8675 in
Width
8.7295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX5WV
Zoro #
G316274789
UPC #
662333794713
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.761 in
Overall Height
6.8675 in
Width
8.7295 in

Details

Item
Saw

Description

Pearl's VX5WV circular saw is quickly becoming a favorite among tile, stone, and masonry professionals. The VX5 was designed for power, versatility, and effective dust control solutions. At the heart of the VX5 is a powerful 11-amp motor that drives through tough materials. The VX5 is ideal for porcelain, ceramic, natural stone, concrete and masonry.. A single piece aluminum blade guard accommodates up to 5in diameter blades as well as contour cutting blades for radius cutting. These characteristics make the VX5 perfect for tile professionals or stone countertop fabricators.. For dust control, the VX5 has an integrated vacuum port for dry cutting as well as water line attachments for wet cutting. Users can switch effortlessly between dry and wet cutting with the VX5. . The VX5 may also be configured as a rail saw by adding the saw carriage and rail system accessories. This option is great for large format tile applications and as well as cutting slab materials.. For use on all tile, hard porcelain, natural stone and masonry. Water hose system with on/off control valve. Vacuum port compatible with 1-1/2in hoses. Over 4cm depth of cut with 5in blade. Use with straight or curved blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.