Zoro Homepage

Hexplate 15in Plate with 6 Carbide Chips #4 HEX17CBD3

  • Mfr # HEX1706CBD

  • Zoro # G016276014


product price: $701.99
/ea
Sold in multiples of 5 for $3,509.95
Free Shipping & Returns

Key Features

Diameter
15 in
Height
15.05 in
Width
15.05 in
Length
0.1445 in
Application
Sanding, Floor Preparation, Coatings Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX1706CBD
Zoro #
G016276014
UPC #
662333761128
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
15 in
Height
15.05 in
Width
15.05 in
Length
0.1445 in

Details

Item
Hexpin
Application
Sanding, Floor Preparation, Coatings Removal
Primary Material Application
Paint, Thinset, Mastic, Urethane, Epoxy

Description

The Hexpin System has revolutionized floor preparation. Use the standard Hexpin Plates or Hexpin Blocks with our patented system of interchangeable Hexpins for sanding, polishing and coating removal. Pearls unique spring-based technology allows the Hexpin attachments to float easily over rough surfaces while the fluted plate design helps maintain dust control. Engineered for use on standard floor buffers and dual-headed diamond grinders, the Pearl Hexpin System is a tool that gives you choices. The HEXPIN is easy to install on floor machines... counter clockwise direction to install and clockwise direction to remove.. Versatile system includes many options for sanding, polishing, and coatings removal applications.. Unique spring based technology floats over rough surfaces while maintaining contact. Fluted plated, improves air circulation and dust control. Easy to install counter clockwise to install, clockwise to remove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.