Hexplate 15in Plate with SuperClutch and 6 Diamond Pads 17in

  • Mfr # HEX1764CLT

  • Zoro # G316276011


product price:  $2,052.99
/ea
Sold in multiples of 5 for $10,264.95
Item requires special delivery charges. A $22.00 per item surcharge will be applied.

Key Features

Height
15 in
Application
Sanding, Floor Preparation, Coatings Removal
Length
2.147 in
Width
16.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEX1764CLT
Zoro #
G316276011
UPC #
662333040773
Country of Origin
Taiwan, Province of China

Dimensions

Height
15 in
Length
2.147 in
Width
16.625 in

Details

Application
Sanding, Floor Preparation, Coatings Removal
Item
Hexpin

Description

The Hexpin System with Super Clutch is the ultimate solution for sanding, polishing, and coatings removal. Using a unique spring-based technology, Hexpin attachments float easily over rough surfaces while the fluted plate design helps maintain dust control. Hexpin attachments are available in a wide range of different options, giving users the flexibility to cover any application. The Super Clutch is an optional upgrade to the standard Hexpin system. The Super Clutch was designed to disengage if the Hexpin plate hits an obstruction, protecting the operator, buffer, and the Hexpin. This added layer of safety is the perfect complement to the versatile Hexpin System. The HEXPIN is easy to install on floor machines... counter clockwise direction to install and clockwise direction to remove. Versatile system includes many options for sanding, polishing, and coatings removal applications.. Unique spring based technology floats over rough surfaces while maintaining contact. Super Clutch protects the operator, buffer, and Hexpin system from damage. Fluted plated, improves air circulation and dust control. Easy to install counter clockwise to install, clockwise to remove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.