High Speed Steel Annular Cutters with Pilot Pin 1 5/16", 1" Cutting Depth
- Mfr # AC1-516S
- Zoro # G823924832
product price:Â
$
53.29
/ea
Key Features
Color
Silver
Diameter
1-5/16"
Primary Material Application
High Speed Steel
Connection
Weldon 3/4"
Width
1-5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC1-516S
- Zoro #
- G823924832
- UPC #
- 662333991143
- Country of Origin
- United Kingdom
Dimensions
- Diameter
- 1-5/16"
- Width
- 1-5/16"
Details
- Color
- Silver
- Item
- Carbide Tipped Blades
- Primary Material Application
- High Speed Steel
- Connection
- Weldon 3/4"
- Application
- For Ferrous Metals, Iron, Steel, Stainless Steel, Non-Ferrous Metals, Plastic
Description
Designed for clean, accurate hole cutting, these HSS annular cutters deliver reliable performance across metal and a wide range of other materials. Ideal for ferrous and non-ferrous metals, including iron, steel, and stainless steel, as well as plastics. - 3/4" Weldon shank for secure mounting - Available in 1" or 2" cutting depths - These cutters offer precision, efficiency, and durability for professional applications - Compatible with most Mag Drill systems - Coolant or lubricant recommended for heat resistance and longer tool life - Pilot pin included for accurate center hole guidance and metal plug ejection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.