Zoro Homepage

Reclosable Fastener, 5 yds, 1" W, Black, 9 PK

  • Mfr # M2000-1-5BK

  • Zoro # G2866989


product price: $23.55
/pk 9, $2.62/ea

Key Features

Hook and Loop Type
Hook
Width
1"
Length
5 yds
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2000-1-5BK
Zoro #
G2866989
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
5 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Hook and Loop Shape
Roll
Color
Black

Description

Hook,1 In.,Black,5 yd.,PK9, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.