
Knit Elastic, Black 1 In - 10 Yards (6Pk)
Mfr # M3080-9999-1-10
Zoro # G2867354
product price: $27.15
/pk 6, $4.52/eaKey Features
Width
4
Length
4
Color
Black
Material
Polyester/rubber
Features
Just the right amount of stretch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3080-9999-1-10
Zoro #
G2867354
UPC #
-
Country of Origin
United States
Dimensions
Width
4
Length
4
Height
1.5
Depth
4
Details
Item
Knit Elastic,Black,1",10 yd.,PK6
Color
Black
Material
Polyester/rubber
Features
Just the right amount of stretch
Application
Sewn applications
Net Weight (Oz.)
0.33
Use With
Sewing
Description
Knit Elastic,Black,1 In.,10 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.