Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Elastic, Black 1/2 In - 10 Yards (7Pk)

  • Mfr # M3080-9999-050-10

  • Zoro # G2867424


product price: $23.15
/pk 7, $3.31/ea

Key Features

Width
4
Length
4
Color
Black
Features
Just the right amount of stretch
Material
Polyester/rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3080-9999-050-10
Zoro #
G2867424
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Length
4
Depth
4
Height
1.5

Details

Item
Knit Elastic,Black,1/2"10 yd.,PK7
Color
Black
Features
Just the right amount of stretch
Material
Polyester/rubber
Application
Sewn applications
Use With
Sewing
Net Weight (Oz.)
0.19

Description

Knit Elastic,Black,1/2 In.10 yd.,PK7, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.