Zoro Homepage

Knit Elastic, White 2 In - 10 Yards (5Pk)

  • Mfr # M3080-0000-2-10

  • Zoro # G2867381


product price: $26.55
/pk 5, $5.31/ea

Key Features

Width
4
Length
4
Color
White
Material
Polyester/rubber
Features
Just the right amount of stretch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3080-0000-2-10
Zoro #
G2867381
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Length
4
Depth
4
Height
2

Details

Item
Knit Elastic,White,2",10 yd.,PK5
Color
White
Material
Polyester/rubber
Features
Just the right amount of stretch
Application
Sewn applications
Net Weight (Oz.)
0.6
Use With
Sewing

Description

Knit Elastic,White,2 In.,10 yd.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.