
Leveling System Box of 2000 Red 1/8 in.
Mfr # PLS2000R
Zoro # G511868387
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Size
1/8"
Brush Length
1.5"
Brush Width
1.5"
Style
Wedge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLS2000R
Zoro #
G511868387
UPC #
66233379944
Country of Origin
China
Dimensions
Size
1/8"
Brush Length
1.5"
Brush Width
1.5"
Details
Style
Wedge
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedgesensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove,plus speeds up installation time-Prevents the tile from moving during theinstallation and curing process-Breaks evenly and clean at the base every timeRidges on the base creates the break-line underthe tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensilestrength while remaining flexible to avoidbreakage failures while tightening-For use on porcelain, ceramic andnatural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.