
Leveling System Box of 2000 White 1/32 in.
Mfr # PLS2000W
Zoro # G611868492
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Size
1/32"
Brush Length
1.5"
Brush Width
1.5"
Style
Wedge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLS2000W
Zoro #
G611868492
UPC #
66233379938
Country of Origin
China
Dimensions
Size
1/32"
Brush Length
1.5"
Brush Width
1.5"
Details
Style
Wedge
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedges ensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove, plus speeds up installation time-Prevents the tile from moving during the installation and curing process-Breaks evenly and clean at the base every time.-Ridges on the base creates the break-line under the tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensile strength while remaining flexible to avoid breakage failures while tightening-For use on porcelain, ceramic and natural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.