Zoro Homepage

Loop 1 In Navy - 5 Yards (8Pk)

  • Mfr # M2100-1-5NV

  • Zoro # G2869000


product price: $25.25
/pk 8, $3.16/ea

Key Features

Width
2
Length
2
Color
Navy
Material
Nylon
Features
Cost-effective generic alternative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2100-1-5NV
Zoro #
G2869000
UPC #
-
Country of Origin
United States

Dimensions

Width
2
Length
2
Height
1
Depth
2

Details

Item
Loop,1",Navy,5 yd.,PK8
Color
Navy
Material
Nylon
Features
Cost-effective generic alternative
Application
Sewn applications
Use With
Sewing
Net Weight (Oz.)
0.15

Description

Loop,1 In.,Navy,5 yd.,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.