
Loop 3/4 In Black - 5 Yards (10Pk)
Mfr # M2100-075-5BK
Zoro # G2869183
product price: $23.99
/pk 10, $2.40/eaKey Features
Width
2
Length
2
Color
Black
Features
Cost-effective generic alternative
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2100-075-5BK
Zoro #
G2869183
UPC #
-
Country of Origin
United States
Dimensions
Width
2
Length
2
Height
0.75
Depth
2
Details
Item
Loop,3/4",Black,5 yd.,PK10
Color
Black
Features
Cost-effective generic alternative
Material
Nylon
Application
Sewn applications
Net Weight (Oz.)
0.12
Use With
Sewing
Description
Loop,3/4 In.,Black,5 yd.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.