Zoro Homepage

Loop 3/4 In Red - 5 Yards (9Pk)

  • Mfr # M2100-075-RD

  • Zoro # G2869043


product price: $25.69
/pk 9, $2.85/ea

Key Features

Width
2
Length
2
Color
Red
Features
Cost-effective generic alternative
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2100-075-RD
Zoro #
G2869043
UPC #
-
Country of Origin
United States

Dimensions

Width
2
Length
2
Depth
2
Height
0.75

Details

Item
Loop,3/4",Red,5 yd.,PK9
Color
Red
Features
Cost-effective generic alternative
Material
Nylon
Application
Sewn applications
Net Weight (Oz.)
0.12
Use With
Sewing

Description

Loop,3/4 In.,Red,5 yd.,PK9, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.