This item is Discontinued.

Pearl Mantels Corporation Pearl Mantels Corporation 496-72-50 The Lexington 72 in. Shelf or Mantel Shelf Medium Rustic Distressed Finish 496-72-50

This item is Discontinued.

Pearl Mantels Corporation

Pearl Mantels Corporation 496-72-50 The Lexington 72 in. Shelf or Mantel Shelf Medium Rustic Distressed Finish (Discontinued)

Mfr # 496-72-50
Zoro # G004088698
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
496-72-50
Zoro #
G004088698
UPC #
-
Country of Origin
China

Description

Pearl Mantels 496-72-50 Lexington 72 Inch Beam Wood Fireplace Mantel Shelf. Medium Rustic Distressed Finish It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home. a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room. the emotional core. It represents roots. heritage and tradition. Furniture is arranged around it. precious treasures are displayed on it. and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality. stunning details and classic designs that will enhance any decor. The chunky beam design of the Lexington mantel shelf is a reminder of yesteryear bringing an easy rustic feeling to your fireplace or anywhere else in your home. Made of pine with a Medium Rustic finish applied. this piece of furniture is handcrafted to reflect old world distressed styling. Mitered hanger board assembly included for easy installation. Top Shelf Length: 72" Bottom Base Length: 72" Top Shelf Depth: 10" Bottom Base Depth: 10" Overall Height: 8" Weight 38 pounds. Also available unfinished. 72 inch length pine beam mantel shelf with hand hewn edges in Medium Rustic Distressed Finish For use in any room not just for the hearth Mitered hanger board assembly included for easy installation Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel. Wood is considered a combustible material. Heat clearances must be adhered to. If installing over a fireplace. check your local building codes and the manufacturer's instructions for your specific fireplace insert or stove. Top Shelf Length: 72" Bottom Base Length: 72" Top Shelf Depth: 10" Bottom Base Depth: 10" Overall Height: 8" Weight 38 pounds. Mounting hardware for hanger rail not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.