This item is Discontinued.

Pearl Mantels Pearl Mantels 412-72-09 72 in. The Shenandoah 72 inch Shelf or Mantel Shelf Farmhouse Distressed Finish 412-72-09

This item is Discontinued.

Pearl Mantels

Pearl Mantels 412-72-09 72 in. The Shenandoah 72 inch Shelf or Mantel Shelf Farmhouse Distressed Finish (Discontinued)

Mfr # 412-72-09
Zoro # G504064185
UPC # 850008796302
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412-72-09
Zoro #
G504064185
UPC #
850008796302
Country of Origin
Unknown

Description

It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. This Shenandoah Farmhouse pine mantel is a blend of soft colors enhanced with a chalk wash finish which over time, will fade into the wood heightening the warm organic earthy tones and lending warmth and comfort to any room. Hand-hewn edges and distressing enhance the natural beauty of the wood grain. The ample nine inch shelf depth allows plenty of display room. The shelf may be may be hung with or without the corbels, which are included. Use over the hearth, in the bedroom, bathroom, kitchen, den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination. Mitered hanger boards are included for ease of hanging. Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel. Features72 inch length pine mantel shelf with hand hewn edges in farmhouse distressed finishMantel shelf can be hung with or without corbelsFireplace Mantels/Furniture/ShelvingEach piece is finished by hand; no two pieces will look exactly alike.SpecificationsFinish: Distressed FarmhouseShelf Length: 72"Shelf Depth: 9"Overall Height with Corbels: 10 1/2"Overall Height without Corbels: 5"Height Corbels: 5 1/2"Width Corbels: 6 1/2"Width between Corbels: 42"Capacity: 34 lbsCountry of Origin: VietnamWeight: 36 lbsShipping Dimensions: 89 L x 14 W x 9 H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.