Zoro Homepage
This item is Discontinued.
Pearl Masonry Chop Saw 14in 14in 3HP 115V VX141MS

Masonry Chop Saw 14in 14in 3HP 115V (Discontinued)

  • Mfr # VX141MS
  • Zoro # G916276015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX141MS
Zoro #
G916276015
UPC #
662333128907
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.2805 in

Details

Item
Saw

Description

The Pearl VX141MS is a professional grade masonry saw. Featuring a powerful 3hp motor and a durable design, the VX141MS was designed for ease of use and long service life. The VX141MS uses a 14in blade and a spring loaded head for chop saw action. The head can lock in three different positions. The roller table also locks in place.. Ergonomic and sturdy handle for ease of use. Spring loaded cutting head for chop saw action. Durable metal table with rollers. Stainless steel dust deflection plate. Roller table locks in place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.