Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Chop Saw 2Hp Induction Motor 14in

  • Mfr # VX141MSPRO

  • Zoro # G716276017


product price: $2,124.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Length
0.084 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX141MSPRO
Zoro #
G716276017
UPC #
662333761036
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.084 in

Details

Item
Saw

Description

Pearl's 14in Professional Masonry / Brick Chop Saw features a spring-loaded cutting head and sturdy handles for convenient chop saw action. . MOTOR: 2HP induction motor, 115v/230v, 60Hz, single-phase, 3,600 rpm with thermal overload protection.CUTTING CAPACITY: 8in x 8in x 16inBLADE CAPACITY: 14in with 1in arbor size. Metal table rollers for strength and durability. Belt driven. Dual voltage 110v & 230v. Dust deflection stainless steel plate. Table lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.