
Matching Thread, Bamboo, 6,000 Yard Spools (2Pk)
Mfr # M1110-1729
Zoro # G2869299
product price: $23.29
/pk 2, $11.65/eaKey Features
Width
3
Length
3
Color
Bamboo
Features
All purpose thread to match our binding
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1110-1729
Zoro #
G2869299
UPC #
-
Country of Origin
United States
Dimensions
Width
3
Length
3
Height
5
Depth
3
Details
Item
Matching Thread,Bamboo,6000 yd.,PK2
Color
Bamboo
Features
All purpose thread to match our binding
Material
Polyester
Application
Sewn applications
Net Weight (Oz.)
0.7
Use With
Sewing
Description
Matching Thread,Bamboo,6000 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.