Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matching Thread, Hunter, 6,000 Yard Spools (2Pk)

  • Mfr # M1110-10249

  • Zoro # G2869314


product price: $23.29
/pk 2, $11.65/ea

Key Features

Width
3
Length
3
Color
Hunter green
Material
Polyester
Features
All purpose thread to match our binding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1110-10249
Zoro #
G2869314
UPC #
-
Country of Origin
United States

Dimensions

Width
3
Length
3
Height
5
Depth
3

Details

Item
Matching Thread,Hunter,6000 yd.,PK2
Color
Hunter green
Material
Polyester
Features
All purpose thread to match our binding
Application
Sewn applications
Use With
Sewing
Net Weight (Oz.)
0.7

Description

Matching Thread,Hunter,6000 yd.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.