Zoro Homepage

Matching Thread, Red, 6,000 Yard Spools 2Pk

  • Mfr # M1110-9703

  • Zoro # G2869509


product price: $23.29
/pk 2, $11.65/ea

Key Features

Width
3 inch
Length
3 inch
Color
Red
Features
Polyester thread
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1110-9703
Zoro #
G2869509
UPC #
-
Country of Origin
United States

Dimensions

Width
3 inch
Length
3 inch
Height
5 in

Details

Item
Matching Thread,Red,6000 yd.,PK2
Color
Red
Features
Polyester thread
Material
Polyester
Application
Sewn applications
Use With
Sewing/Quilting
Net Weight (Oz.)
.65 lbs

Description

Matching Thread,Red,6000 yd.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.