No Roll Elastic, Black, 1", 10 yd., PK2, Black, Elastic/rubber, 3 inch L, 3 inch W

  • Mfr # M3020-9999-10

  • Zoro # G2870960


product price:  $20.59
/pk 2, $10.30/ea

Key Features

Color
Black
Material
Elastic/rubber
Height
1 in
Width
3 inch
Length
3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3020-9999-10
Zoro #
G2870960
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 inch
Length
3 inch

Details

Item
No Roll Elastic,Black,1",10 yd.,PK2
Color
Black
Material
Elastic/rubber
Features
Non-rolling elastic
Weight
.50 lbs
For Use With
Sewing/Quilting
Lockout Application
Sewn applications

Description

No Roll Elastic,Black,1 In.,10 yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.