Zoro Homepage

No Roll Elastic, White, 1", 10 yd., PK2, White, Polyester/rubber, 4 L, 4 W

  • Mfr # M3020-0000-10

  • Zoro # G2870951


product price: $22.55
/pk 2, $11.28/ea

Key Features

Color
White
Material
Polyester/rubber
Height
1
Width
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3020-0000-10
Zoro #
G2870951
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Width
4
Length
4
Depth
4

Details

Item
No Roll Elastic,White,1",10 yd.,PK2
Color
White
Material
Polyester/rubber
Features
Stays flat; will not roll
For Use With
Sewing
Weight
0.55
Lockout Application
Sewn applications

Description

No Roll Elastic,White,1 In.,10 yd.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.