Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Roll Tape, White, 1", 10 yd., PK8, White, Nylon blend, 2 L, 2 W

  • Mfr # M50-30-10

  • Zoro # G2870979


product price: $24.95
/pk 8, $3.12/ea

Key Features

Color
White
Material
Nylon blend
Height
1
Width
2
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50-30-10
Zoro #
G2870979
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Width
2
Length
2
Depth
2

Details

Item
No Roll Tape,White,1",10 yd.,PK8
Color
White
Material
Nylon blend
Features
Lt wt stiffener
For Use With
Sewing
Weight
0.13
Lockout Application
Sewing

Description

No Roll Tape,White,1 In.,10 yd.,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.