Non-Woven Stripping Disc 4-1/2in x 5/8in-11
Mfr # STRIP45H
Zoro # G116479520
product price: $17.29
/eaSold in multiples of 5 for $86.45
Key Features
Disc Diameter
4-1/2 in
Height
4.4915 in
Width
4.4915 in
Length
0.069 in
Primary Material Application
Ferrous Metals, Steel, Iron, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRIP45H
Zoro #
G116479520
UPC #
662333049851
Country of Origin
China
Dimensions
Disc Diameter
4-1/2 in
Height
4.4915 in
Width
4.4915 in
Length
0.069 in
Details
Item
Stripping Disc
Primary Material Application
Ferrous Metals, Steel, Iron, Stainless Steel
Application
Paint Removal, Rust Removal, Other Coatings
Description
Stripping Discs quickly and efficiently remove paint, rust, and other coatings from ferrous metal surfaces. Featuring an open web construction that is resistant to clogging or loading, stripping discs are durable and long lasting.. Open web construction resists clogging and loading. Provides fast and efficient coatings removal. Durable abrasive is long lasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.