Zoro Homepage

Non-Woven Stripping Disc 4-1/2in x 7/8in

  • Mfr # STRIP45

  • Zoro # G116479537


product price: $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Disc Diameter
4-1/2 in
Application
Paint Removal, Rust Removal, Other Coatings
Length
0.8465 in
Primary Material Application
Ferrous Metals, Steel, Iron, Stainless Steel
Width
4.4905 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRIP45
Zoro #
G116479537
UPC #
662333042111
Country of Origin
China

Dimensions

Disc Diameter
4-1/2 in
Length
0.8465 in
Width
4.4905 in
Height
4.4905 in

Details

Item
Stripping Disc
Application
Paint Removal, Rust Removal, Other Coatings
Primary Material Application
Ferrous Metals, Steel, Iron, Stainless Steel

Description

Stripping Discs quickly and efficiently remove paint, rust, and other coatings from ferrous metal surfaces. Featuring an open web construction that is resistant to clogging or loading, stripping discs are durable and long lasting.. Open web construction resists clogging and loading. Provides fast and efficient coatings removal. Durable abrasive is long lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.