Non-Woven Stripping Disc 5 x 7/8
Mfr # STRIP50
Zoro # G616479457
product price: $16.45
/eaSold in multiples of 10 for $164.50
Key Features
Disc Diameter
5 in
Primary Material Application
Ferrous Metals, Steel, Iron, Stainless Steel
Height
4.9415 in
Width
4.9415 in
Application
Paint Removal, Rust Removal, Other Coatings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRIP50
Zoro #
G616479457
UPC #
662333764181
Country of Origin
China
Dimensions
Disc Diameter
5 in
Height
4.9415 in
Width
4.9415 in
Size
5 in x 7/8 in
Length
0.0965 in
Details
Item
Stripping Disc
Primary Material Application
Ferrous Metals, Steel, Iron, Stainless Steel
Application
Paint Removal, Rust Removal, Other Coatings
Description
Stripping Discs quickly and efficiently remove paint, rust, and other coatings from ferrous metal surfaces. Featuring an open web construction that is resistant to clogging or loading, stripping discs are durable and long lasting.. Open web construction resists clogging and loading. Provides fast and efficient coatings removal. Durable abrasive is long lasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.