P1 EXV Segmented Blades for Concrete and Masonry 12in x .125 x 1in, 20mm

  • Mfr # EXV1212XL

  • Zoro # G016274805


product price:  $55.99
/ea
Sold in multiples of 5 for $279.95

Key Features

Height
17 in
Length
0.1085 in
Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Width
15.675 in
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV1212XL
Zoro #
G016274805
UPC #
662333264131
Country of Origin
China

Dimensions

Height
17 in
Length
0.1085 in
Width
15.675 in
Diameter
12 in
Size
12 in x .125 x 1 in , 20mm

Details

Item
Blade
Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.

Description

The P1 EXV Segmented Blade is a concrete and masonry blade with extended life. DST Plus sintering technology allows for a sintered blade with a taller, 14mm segment. The EXV is an excellent value, providing consistent cutting performance and a long working life.. Excellent value. Consistent cutting performance on a wide variety of concrete and masonry materials. DST Plus Sintering technology for a strong bond and extended tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.